5 - 3 x 1-1/2 in. 3000# A105 Sockolet Forged Steel
5 - 3 x 1-1/2 in. 3000# A105 Sockolet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 5 in - 3 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Outlet Size (in):
- 1.5
- Pressure Class:
- 3000#