This product requires certification to purchase.

5 - 3 x 3/4 in. 3000# 304L Stainless Steel Threadolet

5 - 3 x 3/4 in. 3000# 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4LSMF
  • Item #4443211
  • Manufacturer Part #TOLS4LSMF
4.6 out of 5 Customer Rating

5 - 3 x 3/4 in. 3000# 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4LSMF
  • Item #4443211
  • Manufacturer Part #TOLS4LSMF
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
5 in - 3 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
0.75
Pressure Class:
3000#