5-1/2 x 1 in. Machine Bolt in Zinc
5-1/2 x 1 in. Machine Bolt in Zinc
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Coating:
- Zinc
- Color Finish Name:
- Zinc
- Diameter:
- 1 in
- Length:
- 5-1/2 in
- Product Type:
- Machine Bolt
- Size:
- 1 in x 5-1/2 in
- Width:
- 1 in