This product requires certification to purchase.

5-1/4 VO Hydrant 5'0 BURY Open Left Less Accessories

5-1/4 VO Hydrant 5'0 BURY Open Left Less Accessories

  • Fast #
  • Part #A27800BLAOL
  • Item #1476003
  • Manufacturer Part #2780-08
3.8 out of 5 Customer Rating
Brand image

5-1/4 VO Hydrant 5'0 BURY Open Left Less Accessories

  • Fast #
  • Part #A27800BLAOL
  • Item #1476003
  • Manufacturer Part #2780-08
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • AVK fully encapsulated one-piece hydrant main valve
  • Easy maintenance
  • Cost-effective, labor saving - reduced inventory
  • Ductile iron nozzle section, barrel section, bonnet, and base
  • 360 Degree nozzle section rotation possible
  • Light-weight, inexpensive hydrant tools
  • Ductile iron core fully encapsulated in EPDM rubber
  • Open left valve
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-502
Depth of Trench:
5 ft
FM Approved:
Yes
ISO:
ISO 9001
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
Type:
A27800BLAOL
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
5-1/4 in