5-1/2 in. x 20 in. Flex Duct Supports
5-1/2 in. x 20 in. Flex Duct Supports
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 5-1/2 in
- Gauge (metal):
- 30 ga
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov