5 in. Galvanized Steel End Boot
5 in. Galvanized Steel End Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
- Oval to round end boot
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 5 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Oval to Round