5 in. Plastic Wall Guard in White (Pack of 5)
5 in. Plastic Wall Guard in White (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Self adhesive
- Diameter: 5"
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5
- Door Stop Type:
- Wall Guard
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 5
- UPC:
- 635148553660