This product requires certification to purchase.

5 in. Standard Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

5 in. Standard Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #GW9S
  • Item #39677
  • Manufacturer Part #W9S
5 out of 5 Customer Rating

5 in. Standard Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB

  • Fast #
  • Part #GW9S
  • Item #39677
  • Manufacturer Part #W9S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 130
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Long Radius, Elbow
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No
UPC:
781889047330