This product requires certification to purchase.

5 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

5 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP26SK
  • Item #3081144
  • Manufacturer Part #RP010526024
3.8 out of 5 Customer Rating

5 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP26SK
  • Item #3081144
  • Manufacturer Part #RP010526024
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Duct Size:
5 in
Gauge (metal):
26 ga
Length:
24 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round