5 in x 24 in 30 ga Galvanized Steel Round Duct Pipe
5 in x 24 in 30 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round pipe with snap lock seam
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5
- Duct Size:
- 5 in
- Gauge (metal):
- 30
- Length:
- 24
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round