This product requires certification to purchase.

5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBG5GA26
  • Item #8261499
  • Manufacturer Part #60SPBG5GA26
3.6 out of 5 Customer Rating
Brand image

5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBG5GA26
  • Item #8261499
  • Manufacturer Part #60SPBG5GA26
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
5 in
Duct Size:
5 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Smoke Pipe
Vent Duct Shape:
Round