This product requires certification to purchase.

5 in x 60 in 30 ga Galvanized Steel Oval Duct Pipe

5 in x 60 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #SHMOP30S60
  • Item #3798748
  • Manufacturer Part #OP0105060
4.3 out of 5 Customer Rating

5 in x 60 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #SHMOP30S60
  • Item #3798748
  • Manufacturer Part #OP0105060
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval pipe
  • Galvanized steel
  • Supports riser supply and ducted return applications
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Duct Size:
5 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Oval