5 in. 304L Stainless Steel Square Tube
5 in. 304L Stainless Steel Square Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 5 in
- UL Listed:
- No
- Wall Thickness:
- 0.25 in