5 in. Black Coated Plain End Carbon Steel Pipe
5 in. Black Coated Plain End Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 5 in
- Wall Thickness:
- 0.188 in