This product requires certification to purchase.

5 in. Black Plain (Beveled) End A106B Schedule 80 Seamless Double Random Length Carbon Steel Pipe (Domestic)

5 in. Black Plain (Beveled) End A106B Schedule 80 Seamless Double Random Length Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBSPA106B80DRLS
  • Item #1280701
  • Manufacturer Part #DBSPA106B80DRLS
4.6 out of 5 Customer Rating

5 in. Black Plain (Beveled) End A106B Schedule 80 Seamless Double Random Length Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBSPA106B80DRLS
  • Item #1280701
  • Manufacturer Part #DBSPA106B80DRLS
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 42
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Fire Protection
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80