This product requires certification to purchase.

5 in. Butt Weld Schedule 40 Short Radius Global 316L Stainless Steel 90 Degree Elbow

5 in. Butt Weld Schedule 40 Short Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS46LWSR9S
  • Item #3266430
  • Manufacturer Part #IS46LWSR9S
3.1 out of 5 Customer Rating

5 in. Butt Weld Schedule 40 Short Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS46LWSR9S
  • Item #3266430
  • Manufacturer Part #IS46LWSR9S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Short Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ANSI
ANSI B16.9
Application
Residential
ASTM
ASTM A-403 WPW
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No