This product requires certification to purchase.

5 in. Carbon Steel Threaded Flange ASTM A105

5 in. Carbon Steel Threaded Flange ASTM A105

  • Fast #
  • Part #FSXHFTFS
  • Item #4106281
  • Manufacturer Part #3.1850
4.9 out of 5 Customer Rating

5 in. Carbon Steel Threaded Flange ASTM A105

  • Fast #
  • Part #FSXHFTFS
  • Item #4106281
  • Manufacturer Part #3.1850
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Marietta, GA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-105, ASME SA-181-70
ASTM:
ASTM A105
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Flange Type:
Tank
Material:
Carbon Steel
Material Type:
A105
UPC:
806089002146