5 in. Plastic Wall Guard in White (Pack of 5)
5 in. Plastic Wall Guard in White (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Smooth Surface
- White
- Self Adhesive
- Rigid Vinyl
- Protects Walls From Damage
- 5" Dia
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4
- Diameter:
- 5
- Diameter - Outside:
- 5 in
- Door Stop Type:
- Wall Guard
- Height:
- 5
- Length:
- 5
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 5
- Size:
- 5 in
- Thickness:
- 1/4 in
- UL Listed:
- No
- UPC:
- 049793792716
- Width:
- 5