This product requires certification to purchase.

5 in. PVC Schedule 40 45° Elbow

5 in. PVC Schedule 40 45° Elbow

  • Fast #
  • Part #P40S4S
  • Item #50315
  • Manufacturer Part #035490
5 out of 5 Customer Rating

5 in. PVC Schedule 40 45° Elbow

  • Fast #
  • Part #P40S4S
  • Item #50315
  • Manufacturer Part #035490
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec White 45° Elbow Soc x Soc
  • Features PVC SCH 40 construction
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM D-672, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-480
Application:
Chemical, Pharmaceutical, Semiconductor, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
622454354906