This product requires certification to purchase.

5 in. PVC Schedule 40 Cap

5 in. PVC Schedule 40 Cap

  • Fast #
  • Part #P40SCAPS
  • Item #11897
  • Manufacturer Part #035416
5 out of 5 Customer Rating

5 in. PVC Schedule 40 Cap

  • Fast #
  • Part #P40SCAPS
  • Item #11897
  • Manufacturer Part #035416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 350
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Cap Soc
  • Manufacturer may vary by location
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification

Specifications

ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-256, ASTM D-2863 1970, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792
Application:
Chemical, Irrigation, Pharmaceutical, Waste, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
622454354166