5 in. Round to Rectangular High-Efficiency Offset Takeoff
5 in. Round to Rectangular High-Efficiency Offset Takeoff
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- High efficiency takeoff with damper
- Galvanized steel, riveted construction
- Easy install and ready seal with adhesive
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 5 in
- Duct Size:
- 5 in
- Material:
- Steel
- Product Type:
- High-Efficiency Offset Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular to Round