This product requires certification to purchase.

5 in. Sch. 10 SS 304L A312 Welded Pipe

5 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP14LS
  • Item #155201
  • Manufacturer Part #DSP14LS
5 out of 5 Customer Rating

5 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP14LS
  • Item #155201
  • Manufacturer Part #DSP14LS
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Length:
21
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
5
Schedule Class:
10
UL Listed:
No