This product requires certification to purchase.

5 in. Schedule 40 304L Stainless Steel Tee

5 in. Schedule 40 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTS
  • Item #3266456
  • Manufacturer Part #IS44LWTS
5 out of 5 Customer Rating

5 in. Schedule 40 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTS
  • Item #3266456
  • Manufacturer Part #IS44LWTS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
5 in
Fitting Sizes
5 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
Origin
Global