5 in. Slip 304L Stainless Steel Plate Slip On Flange
5 in. Slip 304L Stainless Steel Plate Slip On Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Flange Type:
- Plate, Slip On
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Tap Size:
- 1/2 in