This product requires certification to purchase.

5 in. Socket Schedule 40 PVC Coupling

5 in. Socket Schedule 40 PVC Coupling

  • Fast #
  • Part #S429050
  • Item #4465807
  • Manufacturer Part #429-050
4.1 out of 5 Customer Rating

5 in. Socket Schedule 40 PVC Coupling

  • Fast #
  • Part #S429050
  • Item #4465807
  • Manufacturer Part #429-050
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Baltimore, MD
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Coupling
Length:
6-3/16 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211137765
Weight:
1.67 lb