This product requires certification to purchase.

5 in. Socket Straight Schedule 40 PVC Tee

5 in. Socket Straight Schedule 40 PVC Tee

  • Fast #
  • Part #S401050
  • Item #4465933
  • Manufacturer Part #401-050
4.1 out of 5 Customer Rating

5 in. Socket Straight Schedule 40 PVC Tee

  • Fast #
  • Part #S401050
  • Item #4465933
  • Manufacturer Part #401-050
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
5 in
Fitting Sizes
5 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Straight Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61-G
Application
Potable Water
ASTM
ASTM D-1784, ASTM D-2466
FM Approved
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211166871