5 in. Spigot x Hub Service Cast Iron Running Trap with Double-Hub Vent
5 in. Spigot x Hub Service Cast Iron Running Trap with Double-Hub Vent
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14 Pallet: 28-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content; not intended for pressure use
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Spigot x Hub x Hub x Hub
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Size 3:
- 5 in
- Fitting Size 4:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Running Trap
- Material:
- Cast Iron
- Material Type:
- SV 175
- NSF Certified:
- Yes
- Schedule Class:
- SV
- UPC:
- 611942016259