5 in. Spigot x Hub Service Cast Iron Wye
5 in. Spigot x Hub Service Cast Iron Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 22 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Spigot
- End Connections:
- Hub x Hub x Spigot
- Fitting Size 1:
- 5
- Fitting Size 2:
- 5
- Fitting Size 3:
- 5
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Material Type:
- SV 44
- NSF Certified:
- Yes
- Schedule Class:
- SV
- UPC:
- 611942011438