This product requires certification to purchase.

5 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

5 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9S
  • Item #264977
  • Manufacturer Part #0310002803
5 out of 5 Customer Rating

5 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9S
  • Item #264977
  • Manufacturer Part #0310002803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 149
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291023125