This product requires certification to purchase.

5 in. Threaded 150# Global Black Malleable Iron 45 Degree Elbow

5 in. Threaded 150# Global Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IB4S
  • Item #7899660
  • Manufacturer Part #MN-ZMBL4512
3.2 out of 5 Customer Rating

5 in. Threaded 150# Global Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IB4S
  • Item #7899660
  • Manufacturer Part #MN-ZMBL4512
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Elbow, Straight
Material
Malleable Iron
Electrical & Operational Information
Temperature Range
-20 to 551 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.201, ASME B16.3
ASTM
ASTM A-197
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
082647011106