This product requires certification to purchase.

5 in. Weld 150# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

5 in. Weld 150# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFWNFXHBS
  • Item #1310078
  • Manufacturer Part #105122050000
5 out of 5 Customer Rating

5 in. Weld 150# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFWNFXHBS
  • Item #1310078
  • Manufacturer Part #105122050000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7 Pallet: 112
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face
IAPMO Listed:
No
ISO:
ISO 9001:2008
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
Weight:
21 lb