This product requires certification to purchase.

5 in. x 10 ft. SDR 35 ABS Pipe

5 in. x 10 ft. SDR 35 ABS Pipe

  • Fast #
  • Part #PLA3005
  • Item #1423742
  • Manufacturer Part #3005
5 out of 5 Customer Rating

5 in. x 10 ft. SDR 35 ABS Pipe

  • Fast #
  • Part #PLA3005
  • Item #1423742
  • Manufacturer Part #3005
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
10
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
PipeTubing Size:
5
Schedule Class:
SDR 35
UL Listed:
No