5 in. x 20 ft. Plain End Schedule 80 Domestic PVC Pressure Pipe in Grey
5 in. x 20 ft. Plain End Schedule 80 Domestic PVC Pressure Pipe in Grey
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-441
- Application:
- Fire Protection
- Color Finish Name:
- Grey
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 5
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 054211055083
- Wall Thickness:
- 0.375 in