5 in. x 21 ft. Beveled Schedule 40 Global Black Carbon Steel Bare Pipe
5 in. x 21 ft. Beveled Schedule 40 Global Black Carbon Steel Bare Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A, ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 5 in
- Schedule Class:
- 40