5 in. x 25 ft. Black R8 Flexible Air Duct
5 in. x 25 ft. Black R8 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5
- Insulated:
- Yes
- Length:
- 25
- R value:
- R8
- UPC:
- 814400014570