This product requires certification to purchase.

5 in. x 5 ft. hub x spigot cast iron soil pipe

5 in. x 5 ft. hub x spigot cast iron soil pipe

  • Fast #
  • Part #SVDHPSS
  • Item #24176
  • Manufacturer Part #SV 00002 1200
5 out of 5 Customer Rating

5 in. x 5 ft. hub x spigot cast iron soil pipe

  • Fast #
  • Part #SVDHPSS
  • Item #24176
  • Manufacturer Part #SV 00002 1200
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 5 Bundle: 5 Lift: 165
Unavailable
The quantity entered must be a multiple of 5 – for example, 5, 10, 15, and so on.
Order in multiples of 5
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A 112.5.1
ASTM:
ASTM A-74
CSA Certified:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
ISO:
ISO 9001
Length:
5 ft
Material:
Cast Iron
Material Type:
SV 2
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
5 in
Schedule Class:
Service Weight
UPC:
611942008674
Wall Thickness:
0.18 in
Weight:
57.2 lb