This product requires certification to purchase.

5 in. x 8 ft. Silver Uninsulated Flexible Air Duct

5 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B010708
  • Item #3077090
  • Manufacturer Part #01708
5 out of 5 Customer Rating
Brand image

5 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B010708
  • Item #3077090
  • Manufacturer Part #01708
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Uninsulated
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
5 in
Insulated:
No
Length:
8 ft