5 in. Painted Grooved Tee
Fig 7060 5 in. Painted Grooved Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
Documents
Specifications
- Coating:
- Painted
- Collection:
- Fig 7060
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Tee
- Material:
- Ductile Iron
- Origin:
- Domestic
- UPC:
- 690291106842