This product requires certification to purchase.

5 STD Galvanized MI Tee

5 STD Galvanized MI Tee

  • Fast #
  • Part #IGTS
  • Item #1821184
  • Manufacturer Part #MN-MGT12
4.2 out of 5 Customer Rating

5 STD Galvanized MI Tee

  • Fast #
  • Part #IGTS
  • Item #1821184
  • Manufacturer Part #MN-MGT12
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
5 in
Fitting Sizes
5 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Tee
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Origin
Global
Type
IGTS
UPC
082647133136