This product requires certification to purchase.

5 X 10 Galvanized 22 Gauge Steel Sheet

5 X 10 Galvanized 22 Gauge Steel Sheet

  • Fast #
  • Part #EW225X10
  • Item #3612971
  • Manufacturer Part #W225X10
5 out of 5 Customer Rating

5 X 10 Galvanized 22 Gauge Steel Sheet

  • Fast #
  • Part #EW225X10
  • Item #3612971
  • Manufacturer Part #W225X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
22 ga
Length:
10 ft
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov