5 x 1/8 in. 150 psi Remote Reader Flat Face Gasket
5 x 1/8 in. 150 psi Remote Reader Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1125-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Outside:
- 5 in
- Fitting Type:
- Gasket
- Pressure - Maximum:
- 150 psi