This product requires certification to purchase.

5 x 2 in. No Hub Cast Iron Sanitary Tee

5 x 2 in. No Hub Cast Iron Sanitary Tee

  • Fast #
  • Part #NHSTSSK
  • Item #24714
  • Manufacturer Part #NH 00028 2400
3.9 out of 5 Customer Rating

5 x 2 in. No Hub Cast Iron Sanitary Tee

  • Fast #
  • Part #NHSTSSK
  • Item #24714
  • Manufacturer Part #NH 00028 2400
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 65 Pallet: 130
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
5
Fitting Size 2:
5
Fitting Size 3:
2
Fitting Sizes:
5 in x 5 in x 2 in
Fitting Type:
Sanitary, Reducing
Material:
Cast Iron
Material Type:
NH 28
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
NH-119
UPC:
611942003143