5 x 3 in. NPS 125# Reducing Galvanized Pressure Rated Cast Iron Hex Bushing
5 x 3 in. NPS 125# Reducing Galvanized Pressure Rated Cast Iron Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126A, ASTM A-153
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 5 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- UPC:
- 690291038648