This product requires certification to purchase.

5 x 3 in. NPS 150# Black Cast Iron HEX Reducing Bushing

5 x 3 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBSM
  • Item #9359
  • Manufacturer Part #0318909124
5 out of 5 Customer Rating

5 x 3 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBSM
  • Item #9359
  • Manufacturer Part #0318909124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 387
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
5 in
Fitting Size 2
3 in
Fitting Sizes
5 in x 3 in
Pressure Class
125#
Pressure - Maximum
175 psi
Characteristics & Features
Coating
Black
Fitting Type
Bushing
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.4, ASME B1.20.1
ASTM
ASTM A-126A
Origin
Domestic
UPC
690291036224