5 x 4 in. 26 ga Tapered Reducer
5 x 4 in. 26 ga Tapered Reducer
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 4 in
- Gauge (metal):
- 26 ga
- Height:
- 7 in
- Length:
- 4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 5 in
- With Crimp:
- Yes