5 x 4 in. No Hub Cast Iron Reducer Short Concentric
5 x 4 in. No Hub Cast Iron Reducer Short Concentric
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A-888
- Application:
- DWV
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 5
- Fitting Size 2:
- 4
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Reducer
- Material:
- Cast Iron
- Material Type:
- NH 40A
- Origin:
- Domestic
- Schedule Class:
- NH-115
- UPC:
- 611942005017