5 x 4 in. Spigot x FPT Schedule 40 PVC Bushing
5 x 4 in. Spigot x FPT Schedule 40 PVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Potable Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- FIPT
- End Connections:
- Spigot x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 5
- Fitting Size 2:
- 4
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211163733