This product requires certification to purchase.

5 x 5/8 in. Machine Bolt in Zinc

5 x 5/8 in. Machine Bolt in Zinc

  • Fast #
  • Part #MBZES
  • Item #1329496
  • Manufacturer Part #MBZES
4.1 out of 5 Customer Rating

5 x 5/8 in. Machine Bolt in Zinc

  • Fast #
  • Part #MBZES
  • Item #1329496
  • Manufacturer Part #MBZES
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Color Finish Name:
Zinc
Diameter:
5/8
Length:
5
Product Type:
Machine Bolt
Size:
5/8 in x 5 in
Width:
5/8