This product requires certification to purchase.

5 x 5/8 in. Stainless Steel Hex Head Bolt

5 x 5/8 in. Stainless Steel Hex Head Bolt

  • Fast #
  • Part #SSHHBES
  • Item #230180
  • Manufacturer Part #SSHHBES
5 out of 5 Customer Rating

5 x 5/8 in. Stainless Steel Hex Head Bolt

  • Fast #
  • Part #SSHHBES
  • Item #230180
  • Manufacturer Part #SSHHBES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
5 in
Material:
Stainless Steel
Width:
5/8 in