This product requires certification to purchase.

5 x 7/8 in. Zinc Hex Head Bolt

5 x 7/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHB78S
  • Item #466314
  • Manufacturer Part #ZHHB78S
3.3 out of 5 Customer Rating

5 x 7/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHB78S
  • Item #466314
  • Manufacturer Part #ZHHB78S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
7/8 in
Head Diameter:
0.875
Length:
5 in
Material:
Zinc
Product Type:
Bolt
Screw Head:
Hex Head
Size:
7/8 in
Thread Length:
5
UL Listed:
No